You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #PN14-610R-C

Pan-Term® Terminal, Ring; Insulated; 600V; 18 AWG to 14 AWG; No. 6 to 10

SKU # 07498380459 Manufacturer Series: Type PN-R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Max: 14 AWG
Stud Size: #6 to #10
Conductor Min: 18 AWG
Color: Blue
Package Quantity: 100 Pack
Terminal Type: Ring
Insulation: Nylon
Material: Copper
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No