Menu Search
PANDUIT #PV8-8RX-QY

Pan-Term® Terminal, Ring; Insulated; 600V; No. 8; 8 to 8 AWG

SKU # 07498369514
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Insulation: Vinyl Expanded Entry
Terminal Type: Standard Ring
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 25 Pack