Menu Search
Search
PANDUIT #PMV6-3R-L

Terminal, Ring; Insulated; 600V; M3; 12 to 10 AWG

SKU # 07498368720
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: M3
Terminal Type: Standard Ring
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack

Additional Info: 1.02"" L x 0.22"" W, Plating Type: Tinned, Funnel Entry