Menu Search
Search
PANDUIT #PN18-6R-E

Pan-Term® Terminal, Ring; Insulated; 600V; 22 AWG to 18 AWG; No. 6

SKU # 07498336502 Manufacturer Series: Type PN-R
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Max: 18 AWG
Stud Size: #6
Conductor Min: 22 AWG
Color: Red
Package Quantity: 20 Pack
Terminal Type: Ring
Insulation: Nylon
Material: Copper
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No