Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; No. 8; 22 to 18 AWG
PANDUIT #PH18-8R-Q

Pan-Term® Terminal, Ring; Insulated; 600V; No. 8; 22 to 18 AWG

SKU # 07498381801
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Heat Shrink
Stud Size: #8
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 230°F (110°C)
Voltage Rating: 600V
Package Quantity: 25 Pack

Additional Info: Shrink Temp: 120 degC/250 degF