Menu Search
PANDUIT #PV18-8RB-3K

Pan-Term® Terminal, Ring; Insulated; 600V; No. 8; 18 to 22 AWG

SKU # 07498380350
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: #8
Conductor Min: 18 AWG
Conductor Max: 22 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 3000 Pack

Additional Info: 0.86"" L x 0.31"" W, Plating Type: Tinned, Funnel Entry