Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; No. 6; 22 to 18 AWG

PANDUIT #PNF18-6R-3K

Terminal, Ring; Insulated; 600V; No. 6; 22 to 18 AWG

SKU #07498381130
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 3,000
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: #6
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 3000 Pack

Additional Info: 0.78"" L x 0.25"" W, Plating Type: Tinned, Funnel Entry, Metal Sleeve