Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; No. 10; 8 to 8 AWG
PANDUIT #PV8-10R-QY

Pan-Term® Terminal, Ring; Insulated; 600V; No. 10; 8 to 8 AWG

SKU # 07498369503
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: #10
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 25 Pack