Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; No. 10; 12 to 10 AWG
PANDUIT #PV10-10RX-D

Terminal, Ring; Insulated; 600V; No. 10; 12 to 10 AWG

SKU # 07498380173
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 500 Pack

Additional Info: 1.10"" L x 0.31"" W, Plating Type: Tinned, Funnel Entry