PANDUIT #PK10-8R-L

Terminal, Ring; Insulated; 600V; #8; 12 to 10 AWG

SKU: 07498382873
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Standard Ring
Insulation: Kynar
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: White with Yellow Stripe
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 50 Pack
Manufacturer Series: Pan-Term
Description
Ring Lugs: Terminal Type - Standard Ring; Insulation - Kynar; Stud Size - #8; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - White with Yellow Stripe; Temperature Rating - 150 deg C (302 deg F); Voltage Rating - 600V; Package Quantity - 50 Pack;