Terminal, Ring; Insulated; 600V; #8; 12 to 10 AWG

SKU: 07498381810
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Standard Ring
Insulation: Heat Shrink
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 230°F (110°C)
Voltage Rating: 600V
Package Quantity: 20 Pack
Manufacturer Series: Pan-Term
Ring Lugs: Terminal Type - Standard Ring; Insulation - Heat Shrink; Stud Size - #8; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 110 deg C (230 deg F); Voltage Rating - 600V; Package Quantity - 20 Pack; Additional I
Additional Info: Shrink Temp: 120 degC/250 degF