Terminal, Ring; Insulated; 600V; #6; 16 to 14 AWG

SKU: 07498380092
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Narrow Tongue Ring
Insulation: Nylon
Stud Size: #6
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack
Manufacturer Series: Pan-Term
Ring Lugs: Terminal Type - Narrow Tongue Ring; Insulation - Nylon; Stud Size - #6; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 100 Pack; Manufacturer S