Terminal, Ring; Insulated; 600V; #6; 12 to 10 AWG

SKU: 07498380029
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: #6
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 500 Pack
Manufacturer Series: Pan-Term
Ring Lugs: Terminal Type - Standard Ring; Insulation - Nylon; Stud Size - #6; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 500 Pack; Manufacturer Seri