Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; 5/16 in.; 16 to 12 AWG
PANDUIT #PV12-56HDR-L

Pan-Term® Terminal, Ring; Insulated; 600V; 5/16 in.; 16 to 12 AWG

SKU # 07498380260
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: 5/16 in.
Conductor Min: 16 AWG
Conductor Max: 12 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack

Additional Info: Heavy Duty