Menu Search
PANDUIT #PV8-38R-QY

Pan-Term® Terminal, Ring; Insulated; 600V; 3/8 in.; 8 to 8 AWG

SKU # 07498369509
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: 3/8 in.
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 25 Pack

Additional Info: 1.64"" L x 0.59"" W, Plating Type: Tinned