Menu Search
PANDUIT #PV18-38RB-2K

Pan-Term® Terminal, Ring; Insulated; 600V; 3/8 in.; 22 to 18 AWG

SKU # 07498370537
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: 3/8 in.
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 2000 Tape Mounted

Additional Info: Insulation Funnel Entry