Menu Search
PANDUIT #PN14-38R-M

Pan-Term® Terminal, Ring; Insulated; 600V; 3/8 in.; 16 to 14 AWG

SKU # 07498380027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: 3/8 in.
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack