PANDUIT #PV10-38RX-D

Terminal, Ring; Insulated; 600V; 3/8 in.; 12 to 10 AWG

SKU: 07498380179
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: 3/8 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Description
Ring Lugs: Terminal Type - Standard Ring; Insulation - Vinyl; Stud Size - 3/8"; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Additional Information - 1.35" L x 0.58" W,
Additional Info: 1.35"" L x 0.58"" W, Plating Type: Tinned