Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; 1/4 in.; 22 to 18 AWG
PANDUIT #PN18-14R-M

Pan-Term® Terminal, Ring; Insulated; 600V; 1/4 in.; 22 to 18 AWG

SKU # 07498380009
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: 1/4 in.
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack