Menu Search
PANDUIT #PNF10-14R-L

Pan-Term® Terminal, Ring; Insulated; 600V; 1/4 in.; 12 to 10 AWG

SKU # 07498351334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: 1/4 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack