Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; 1/4 in.; 12 to 10 AWG

PANDUIT #PNF10-14R-2K

Terminal, Ring; Insulated; 600V; 1/4 in.; 12 to 10 AWG

SKU #07498381175
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 2,000
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: 1/4 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 2000 Pack

Additional Info: 1.21"" L x 0.52"" W, Plating Type: Tinned, Funnel Entry