Menu Search
PANDUIT #PV8-12R-XY

Pan-Term® Terminal, Ring; Insulated; 600V; 1/2 in.; 8 to 8 AWG

SKU # 07498312451
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: 1/2 in.
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 10 Pack

Additional Info: 1.74"" L x 0.82"" W, Plating Type: Tinned