Menu Search
Search
PANDUIT #PK6-14R-T

Terminal, Ring; Insulated; 1/4 in.; 6 to 6 AWG

SKU # 07498319810
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Kynar
Stud Size: 1/4 in.
Conductor Min: 6 AWG
Conductor Max: 6 AWG
Color: Natural with Blue Stripe
Temperature Rating: 302°F (150°C)
Package Quantity: 200 Pack

Additional Info: 1.63"" L x 0.47"" W, Plating Type: Tinned, Large Wire