Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; Copper; 600V; 16 to 14 AWG; #8

NSI INDUSTRIES #HTR16-8

Terminal, Ring; Non-Insulated; Copper; 600V; 16 to 14 AWG; #8

SKU #66238108511
Manufacturer Series: HT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Ring, High-temperature
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Copper, Nickel-plated
Color: Silver
Temperature Rating: 900°F (482°C)
Voltage Rating: 600V
Package Quantity: 100 Standard Pack

Additional Info: Listings: cULus