Menu Search
Ring Lugs Terminal, Insulated Spade, #8, 300V, Blue Vinyl

NSI INDUSTRIES #S16-8V

Terminal, Insulated Spade, #8, 300V, Blue Vinyl

SKU #66238106206
Manufacturer Series: S Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Terminal Type: Insulated Spade Terminal
Insulation: Vinyl
Stud Size: #8
Material: Electro Tin Plated Copper
Color: Blue Vinyl
Temperature Rating: 75°C
Voltage Rating: 300V
Package Quantity: 100/Pack

Terminal, Insulated Spade; Insulation: Vinyl; Stud Size: #8; Material: Electro Tin-plated Copper; Color: Blue Vinyl; Voltage Rating: 300V; Package Quantity: 100/Pk.; Manufacturer Series: S Series

Additional Info: Wire Range: 16-14. L x W: 0.827 x 0.283 in. Seam Type: Butted. cULus rated.