Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 600V; 1/4 in.; 4 AWG
MOLEX #19221-0230

Terminal, Ring; Non-Insulated; 600V; 1/4 in.; 4 AWG

SKU # 78068792053 Manufacturer Series: 19221
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Ring Tongue
Insulation: Non-Insulated
Stud Size: 1/4 in.
Conductor Max: 4 AWG
Voltage Rating: 600V

Ring Lugs: Terminal Type - Ring Tongue; Insulation - Non-Insulated; Stud Size - 1/4 in.; Conductor Max - 4 AWG; Voltage Rating - 600V; Additional Information - 1.50 in. L x 0.53 in. W, Wire Entry Inside Diameter: 0.29 in., Heavy Duty, Barrel Type: Closed,

Additional Info: 1.50 in. L x 0.53 in. W, Wire Entry Inside Diameter: 0.29 in., Heavy Duty, Barrel Type: Closed, Termination Interface: Crimp or Compression, Material: Copper, Tin Plated