Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 35kV; 1/2 in.; 2/0 AWG

MOLEX #BCL-2012

Terminal, Ring; Non-Insulated; 35kV; 1/2 in.; 2/0 AWG

SKU #78068792006
Manufacturer Series: 19221
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Ring Tongue
Insulation: Non-Insulated
Stud Size: 1/2 in.
Conductor Max: 2/0 AWG
Temperature Rating: 194°F (90°C)
Voltage Rating: 35kV

Ring Lugs: Terminal Type - Ring Tongue; Insulation - Non-Insulated; Stud Size - 1/2 in.; Conductor Max - 2/0 AWG; Temperature Rating - 90 deg C (194 deg F); Voltage Rating - 35kV; Additional Information - 2.06 in. L x 0.82 in. W, Wire Entry Inside Diamete

Additional Info: 2.06 in. L x 0.82 in. W, Wire Entry Inside Diameter: 0.40 in., Thickness: 0.11 in., Barrel Type: Closed, Termination Interface: Crimp or Compression, Material: Copper