Menu Search
MOLEX #BCL-414

Terminal, Ring; Non-Insulated; 35000V; 1/4 in.; 4 AWG

SKU # 78068792244 Manufacturer Series: 19221
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Ring Tongue
Insulation: Non-Insulated
Stud Size: 1/4 in.
Conductor Max: 4 AWG
Temperature Rating: 194°F (90°C)
Voltage Rating: 35000V

Ring Lugs: Terminal Type - Ring Tongue; Insulation - Non-Insulated; Stud Size - 1/4 in.; Conductor Max - 4 AWG; Temperature Rating - 90 deg C (194 deg F); Voltage Rating - 35000V; Additional Information - 1.50 in. L x 0.53 in. W, Wire Entry Inside Diamete

Additional Info: 1.50 in. L x 0.53 in. W, Wire Entry Inside Diameter: 0.28 in., Thickness: 0.08 in., Heavy Duty, Barrel Type: Closed, Termination Interface: Crimp or Compression, Material: Copper