MOLEX #G375-38

Terminal, Ring; Non-Insulated; 3/8 in.; 2 AWG

SKU: 78068792171
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Ring Tongue
Insulation: Non-Insulated
Stud Size: 3/8 in.
Conductor Max: 2 AWG
Manufacturer Series: 19193
Description
Ring Lugs: Terminal Type - Ring Tongue; Insulation - Non-Insulated; Stud Size - 3/8 in.; Conductor Max - 2 AWG; Additional Information - 1.58 in. L x 0.64 in. W, Wire Entry Inside Diameter: 0.39 in., Barrel Type: Closed, Termination Interface: Crimp, Mate
Additional Info: 1.58 in. L x 0.64 in. W, Wire Entry Inside Diameter: 0.39 in., Barrel Type: Closed, Termination Interface: Crimp, Material: Copper, Tin Plated