Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 3/8 in.; 1 to 1 AWG

MOLEX #BCL-1038-PL

Terminal, Ring; Non-Insulated; 3/8 in.; 1 to 1 AWG

SKU #80075306240
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: 3/8 in.
Conductor Min: 1 AWG
Conductor Max: 1 AWG

Ring Lugs: Terminal Type - Standard Ring; Insulation - Non-Insulated; Stud Size - 3/8"; Conductor Min - 1 AWG; Conductor Max - 1 AWG; Additional Information - Heavy Duty Compression Style, Plating Type: Tinned

Additional Info: Heavy Duty Compression Style, Plating Type: Tinned