Menu Search
Ring Lugs Terminal, Ring; Insulated; 5/16 in.; 12 to 10 AWG
MOLEX #C230-56X

Terminal, Ring; Insulated; 5/16 in.; 12 to 10 AWG

SKU # 78068792310 Manufacturer Series: 19070
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Ring Tongue
Insulation: PVC
Stud Size: 5/16 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Natural

Ring Lugs: Terminal Type - Ring Tongue; Insulation - PVC; Stud Size - 5/16 in.; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Natural; Additional Information - 1.35 in. L x 0.52 in. W, Wire Entry Inside Diameter: 0.33 in., Max. Insulation Dia.:

Additional Info: 1.35 in. L x 0.52 in. W, Wire Entry Inside Diameter: 0.33 in., Max. Insulation Dia.: 0.25 in., Barrel Type: Closed, Termination Interface: Crimp, Material: Copper, Tin Plated