Menu Search
Ring Lugs Terminal, Ring; Insulated; 1/4 in.; 8 AWG

MOLEX #D-650-14X

Terminal, Ring; Insulated; 1/4 in.; 8 AWG

SKU #78068700138
Manufacturer Series: 19071
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Ring Tongue
Insulation: PVC
Stud Size: 1/4 in.
Conductor Max: 8 AWG
Color: Natural

Ring Lugs: Terminal Type - Ring Tongue; Insulation - PVC; Stud Size - 1/4 in.; Conductor Max - 8 AWG; Color - Natural; Additional Information - 1.31 in. L x 0.46 in. W, Wire Entry Inside Diameter: 0.26 in., Thickness: 0.05 in., Barrel Type: Closed, Termin

Additional Info: 1.31 in. L x 0.46 in. W, Wire Entry Inside Diameter: 0.26 in., Thickness: 0.05 in., Barrel Type: Closed, Termination Interface: Crimp or Compression, Material: Copper, Tin Plated