Menu Search
Ring Lugs Terminal, Fork; Insulated; No. 6; 12 to 10 AWG
MOLEX #C-2104-06X

Terminal, Fork; Insulated; No. 6; 12 to 10 AWG

SKU # 78068792083 Manufacturer Series: 19121
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Spade Tongue
Insulation: PVC
Stud Size: #6
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Natural

Ring Lugs: Terminal Type - Spade Tongue; Insulation - PVC; Stud Size - No. 6; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Natural; Additional Information - 1.07 in. L x 0.32 in. W, Max. Insulation Dia.: 0.25 in., Barrel Type: Closed, Terminati

Additional Info: 1.07 in. L x 0.32 in. W, Max. Insulation Dia.: 0.25 in., Barrel Type: Closed, Termination Interface: Crimp, Material: Copper, Tin Plated