Menu Search
MOLEX #19073-0059

Avikrimp® Lug, Ring Terminal; Insulated; 3/8 in Stud; 14-16 AWG; Blue

SKU # 78068794486
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Ring Terminal Connector
Insulation: Type II Insulated
Stud Size: 3/8 in. (M9)
Conductor Min: 14 AWG
Conductor Max: 16 AWG
Material: Copper Contact, Tin Plating
Color: Blue

MLX 19073-0059 *