Menu Search
Search
IDEAL #83-0541

Terminal, Ring; Non-Insulated; 600V; 6 AWG; 3/8 in.

SKU # 78325048967
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Min: 6 AWG
Stud Size: 3/8 in.
Conductor Max: 6 AWG
Terminal Type: Ring Lug
Insulation: Non-insulated
Material: Brass, Tin-plated
Color: Metallic
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 25 Pack