Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; 12 to 10 AWG; No. 10
IDEAL #84-2341

Terminal, Ring; Insulated; 600V; 12 to 10 AWG; No. 10

SKU # 78325049297
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Ring Lug
Insulation: Vinyl
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Brass, Tin-plated
Color: Yellow
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack

Additional Info: Max. Insulation Dia.: 0.248 in.