Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; 12 to 10 AWG; 5/16 in.
IDEAL #83-2361

Terminal, Ring; Insulated; 600V; 12 to 10 AWG; 5/16 in.

SKU # 78325048989
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 250
Unable to add item to cart. Please try again.
Terminal Type: Ring Lug
Insulation: Vinyl
Stud Size: 5/16 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Brass, Tin-plated
Color: Yellow
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V
Package Quantity: 25 Pack