Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 1/4 in. Slim; 6 AWG

HILLSDALE #10616E

Terminal, Ring; Non-Insulated; 1/4 in. Slim; 6 AWG

SKU #40060610616
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Ring Tongue
Insulation: Non-Insulated
Stud Size: 1/4 in. Slim
Conductor Min: 6 AWG

Ring Lugs: Terminal Type - Ring Tongue; Insulation - Non-Insulated; Stud Size - 1/4 in. Slim; Conductor Min - 6 AWG; Additional Information - Barrel Style: Brazed

Additional Info: Barrel Style: Brazed