Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 1/4 in.; 2 AWG

HILLSDALE #10628

Terminal, Ring; Non-Insulated; 1/4 in.; 2 AWG

SKU #40060610628
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Ring Tongue
Insulation: Non-Insulated
Stud Size: 1/4 in.
Conductor Min: 2 AWG

Ring Lugs: Terminal Type - Ring Tongue; Insulation - Non-Insulated; Stud Size - 1/4 in.; Conductor Min - 2 AWG; Additional Information - Barrel Style: Brazed

Additional Info: Barrel Style: Brazed