Menu Search
HILLSDALE #50230

Terminal, Ring; Insulated; No. 10; 12 to 10 AWG

SKU # 40060650230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Ring Tongue
Insulation: Vinyl
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow

Ring Lugs: Terminal Type - Ring Tongue; Insulation - Vinyl; Stud Size - No. 10; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow