HILLSDALE #50615

Terminal, Ring; Insulated; #8 to #10; 6 AWG

SKU: 40060650615
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Terminal Type: Ring Tongue
Insulation: Vinyl
Stud Size: #8 to #10
Conductor Max: 6 AWG
Color: Blue
Description
Ring Lugs: Terminal Type - Ring Tongue; Insulation - Vinyl; Stud Size - No. 8-10; Conductor Max - 6 AWG; Color - Blue