HILLSDALE #50615N

Terminal, Ring; Insulated; 600V; #10; 6 to 6 AWG

SKU: 40060692110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: #10
Conductor Min: 6 AWG
Conductor Max: 6 AWG
Color: Blue
Voltage Rating: 600V
Description
Ring Lugs: Terminal Type - Standard Ring; Insulation - Nylon; Stud Size - #10; Conductor Min - 6 AWG; Conductor Max - 6 AWG; Color - Blue; Voltage Rating - 600V