Menu Search

HILLSDALE #40260

Terminal, Ring; Insulated; 3/8 in.; 12 to 10 AWG

SKU: 40060640260
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Terminal Type: Ring Tongue
Insulation: Heat Shrink
Stud Size: 3/8 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Description
Ring Lugs: Terminal Type - Ring Tongue; Insulation - Heat Shrink; Stud Size - 3/8 in.; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow