BURNDY #YAV10WPL73

Terminal, Ring Tongue, Nylon Insulated, 343 deg C

SKU: 78181008415
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Ring Tongue
Stud Size: #8 to #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Description
Ring Lugs: Terminal Type - Ring Tongue; Stud Size - #8-10; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Additional Information - 0.94 in. L x 0.38 in. W
Additional Info: 0.94 in. L x 0.38 in. W