Menu Search
BURNDY #YAV18T1

Hylug™ Terminal, Ring; Non-Insulated; No. 6 to No. 8; 20 to 18 AWG

SKU # 78181002535 Manufacturer Series: YAV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: #6 to #8
Conductor Min: 20 AWG
Conductor Max: 18 AWG