Menu Search
BURNDY #YAV10T11BOX

Hylug™ Terminal, Ring; Non-Insulated; No. 6 to No. 8; 12 to 10 AWG

SKU # 78181054153 Manufacturer Series: YAV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: #6 to #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Temperature Rating: 650°F (343°C)
Package Quantity: 50 Pack