Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 1/4 in.; 20 to 14 AWG

BURNDY #YAV14T2BOX

Hylug™ Terminal, Ring; Non-Insulated; 1/4 in.; 20 to 14 AWG

SKU #78181054250
Manufacturer Series: YAV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: 1/4 in.
Conductor Min: 20 AWG
Conductor Max: 14 AWG
Temperature Rating: 650°F (343°C)
Package Quantity: 100 Pack