Menu Search
BURNDY #YAES10K11T1

Terminal, Ring; Insulated; 600V; No. 6; 12 to 10 AWG

SKU # 78181002710
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Terminal Type: Standard Ring
Insulation: Kynar
Stud Size: #6
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Voltage Rating: 600V

Ring Lugs: Terminal Type - Standard Ring; Insulation - Kynar; Stud Size - #6; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Voltage Rating - 600V; Additional Information - 1.09 in. L x 0.31 in. W, Plating Type: Tinned, Brazed Seam

Additional Info: 1.09 in. L x 0.31 in. W, Plating Type: Tinned, Brazed Seam

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.