Menu Search
BURNDY #YAEV8CL1BOX

Terminal, Ring; Insulated; 600V; 1/4 in.

SKU # 78181002330
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Ring Tongue
Insulation: Nylon
Stud Size: 1/4 in.
Color: Red
Voltage Rating: 600V

Ring Lugs: Terminal Type - Ring Tongue; Insulation - Nylon; Stud Size - 1/4 in; Color - Red; Voltage Rating - 600V; Additional Information - 1.46 in L x 0.45 in W, Plating Type: Tinned

Additional Info: 1.46 in L x 0.45 in W, Plating Type: Tinned