Menu Search
Ring Lugs Terminal, Ring, #12-1/4 in. Stud, 22 - 16 AWG
BURNDY #YAE18N2BOX

INSULUG™ Terminal, Ring, #12-1/4 in. Stud, 22 - 16 AWG

SKU # 78181056440 Manufacturer Series: YAE-N
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: #12 to 1/4 in.
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 300V
Package Quantity: 100 Pack